Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 308, 19W, S8, 28V, PK10
Mfr # 308-10PK
Zoro # G0502354
original price:
$18.67
5% off
new price: $17.65
/pk 10, $1.77/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 18.76W INC
- Watts 18.76 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 308-10PK
- Zoro # G0502354
- UPC # 190735571231
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 3/4" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 308, Voltage 28V AC, Watts 18.76 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO AM/FM Antenna Coaxial Cable, 10ft. (RP-100C)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 8mm (80)
- LUMAPRO Miniature Incandescent Bulb, 285 lm, 40W (CE19-1PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 (1448-10PK)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 1155, 8.0W, G6, 13.5V, PK10 (1155-10PK)
- SATCO 10W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - None Finish (S4629)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies