Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 306, 14W, S8, 28V, PK10
Mfr # 306-10PK
Zoro # G1058197
product price: $18.85
/pk 10, $1.89/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 14.28W INC
- Watts 14.28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 306-10PK
- Zoro # G1058197
- UPC # 190735570784
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 306, Voltage 28V AC, Watts 14.28 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A21447 PurolatorONE Advanced Air Filter (A21447)
- ILC Replacement for Unipoint STRB015 Starter (WX-YBCR-3)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- THETFORD STYLE LITE/PLUS PEDAL CBLE KIT (34106)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- LUMAPRO Mini Lamp, 1133, 24W, RP11, 6.2V, PK10 (1133-10PK)
- LUMAPRO Miniature Lamp, 1155, 8.0W, G6, 13.5V, PK10 (1155-10PK)
- LUMAPRO Mini Lamp, H4 100/80W, 100W, T4 5/8, 12V (H4 100/80W)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- ILC Replacement for Welch Allyn 03000 replacement light bulb lamp (03000 WELCH ALLYN)
- Lumapro Automotive Lighting