Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10
Mfr # 3057NA-10PK
Zoro # G2650611
product price: $23.35
/pk 10, $2.34/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Light Appearance No Rated Color Temp, Red
- Wattage Equivalency 6.72/26.88W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3057NA-10PK
- Zoro # G2650611
- UPC # 190735572634
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Lumens 302, Light Technology Incandescent, Trade Number 3057NA, Voltage 14V AC, Watts 6.72 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flasher-2 Pin - 24 Volt, 44850 (44850)
- STANDARD IGNITION Power Seat Switch, Psw9 (PSW9)
- ILC Replacement for Welch Allyn 25000 replacement light bulb lamp (25000 WELCH ALLYN)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- LUMAPRO Miniature Incandescent Bulb, 285 lm, 40W (CE19-1PK)
- LUMAPRO Miniature Lamp, 585, 1.1W, T3 1/4, 28V, PK10 (585-10PK)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- LUMAPRO Miniature Lamp, 767, 12W, T2 1/4, 6V (767-1)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- CHECKERS Warning Whip Plastic Lens, Amber (FS7020-A)
- Lumapro Vehicle Bulbs & Lenses