Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10
Mfr # 265-10PK
Zoro # G1252291
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 2.24W INC
- Watts 2.24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 265-10PK
- Zoro # G1252291
- UPC # 190735570678
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 265, Voltage 28V AC, Watts 2.24 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CADILLAC 67/DODGE POLICE 59/CHEV 63-65. (42070)
- BOSCH ICON Wiper Blade -13A (13A)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- MOOG Hub Assembly, 515101 (515101)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10 (356-10PK)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- LUMAPRO Miniature Lamp, 1157, 27W, S8, 12.8V, PK10 (1157-10PK)
- ILC Replacement for CEC Industries 27h1 replacement light bulb lamp (27H1 CEC INDUSTRIES)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies