Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10
Mfr # 259-10PK
Zoro # G2289402
original price:
$5.14
8% off
new price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 1.575W INC
- Watts 1.575 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 259-10PK
- Zoro # G2289402
- UPC # 190735571767
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-1/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 259, Voltage 6.3V AC, Watts 1.575 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 7/8 Diameter x 6-1/4 Inch Usable Length (66120)
- ILC Replacement for DENSO 428000-6420 STARTER (428000-6420 STARTER)
- GROTE Circuit Breaker, 25 Amp (82-2182)
- POWEROPTIX Grommet 2in Round Blk (101-14600)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- LUMAPRO Miniature Lamp, 1142, 18W, S8, 12.8V, PK10 (1142-10PK)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- LUMAPRO Miniature Lamp, 60PSB, 3.0W, T2, 60V, PK10 (60PSB-10PK)
- LUMAPRO Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10 (1818-10PK)
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 (37-10PK)
- ECCO LED, Interior Light, Circular, Chrome (EW0221)
- Lumapro Automotive Lighting