Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10
Mfr # 24PSB-10PK
Zoro # G1022752
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Wattage Equivalency 1.68W INC
- Watts 1.68 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 24PSB-10PK
- Zoro # G1022752
- UPC # 190735569719
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/64" |
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 1-7/64" |
Bulb Dia. | 1/4 in |
Overall Length | 1 7/64 in |
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 37,710 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 24PSB, Voltage 24V AC, Watts 1.68 W, Bulb Beam Angle Not Applicable, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- OTC Gland Nut Wrench, Adjustable (1266)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 16" (78-16)
- VELVAC Push/Pull Mini Valve, Holding, 4-Way (320177)
- LUMAPRO Miniature Lamp, 1141, 18W, S8, 12.8V, PK10 (1141-10PK)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- LUMAPRO Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10 (356-10PK)
- LUMAPRO Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10 (73-10PK)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- CHECKERS Warning Whip Plastic Lens, Red (FS7020-R)
- Lumapro Vehicle Bulbs & Lenses