Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10
Mfr # 245-10PK
Zoro # G2287774
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 1.23W INC
- Watts 1.23 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 245-10PK
- Zoro # G2287774
- UPC # 190735572054
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 11 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 245, Voltage 2.46V AC, Watts 1.23 W, Bulb Beam Angle Not Applicable, Rated Life 15 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Front Left Window Switch, Dac7527 (DAC7527)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO LED Directional Warning Light (EW3007-F-WWG)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, OVAL-O/C, 20IN OAL, 2.25IN (XS1225)
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 (37-10PK)
- LUMAPRO Miniature Lamp, H2-55, 55W, T3, 12.8V (H2 55W)
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 (1448-10PK)
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies