Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 243, 0.6W, TL3, 2.3V, PK10
Mfr # 243-10PK
Zoro # G2914326
original price:
$14.98
8% off
new price: $13.65
/pk 10, $1.37/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape TL3
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.6291W INC
- Watts 0.6291 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 243-10PK
- Zoro # G2914326
- UPC # 190735572047
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape TL3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens Not Applicable, Light Technology Incandescent, Shatter-Resistant No, Trade Number 243, Voltage 2.33V AC, Watts 0.6291 W, Bulb Beam Angle Not Applicable, Rated Life 10 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 10" Wide View Convex S.Steel (709218)
- EXTREME MAX Extreme Max 3006.6628 BoatTector PWC Sand Anchor and Buoy Kit (3006.6628)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- FOUR SEASONS Fitting Heater Fitting, 84776 (84776)
- LUMAPRO Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10 (86-10PK)
- LUMAPRO Miniature Lamp, 915, 9.0W, T5, 12V, PK10 (915-10PK)
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V (H11 55W)
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- SYLVANIA 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4357)
- Lumapro Automotive Lighting