Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10
Mfr # 233-10PK
Zoro # G2047087
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.6291W INC
- Watts 0.6291 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 233-10PK
- Zoro # G2047087
- UPC # 190735572030
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 5 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 233, Voltage 2.33V AC, Watts 0.6291 W, Bulb Beam Angle Not Applicable, Rated Life 10 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM1048 (WPM1048)
- TIE DOWN ENGINEERING Tie Down Engineering 86158 5" PVC Guided Keel Roller Amber (86158)
- BALDWIN FILTERS Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In (BF1359-SP)
- MAXWELL Motor Cima - 1200W - 12V - 4-Hole Flange (P12073)
- LUMAPRO Miniature Lamp, 1820, 3.0W, T3 1/4, 28V, PK10 (1820-10PK)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Miniature Lamp, 2057, S8, 12.8V, PK10 (2057-10PK)
- LUMAPRO Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V (9007LL)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- ILC Replacement for Osram Sylvania 70335 Bulk replacement light bulb lamp (70335 BULK OSRAM SYLVANIA)
- Lumapro Automotive Lighting