Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10
Mfr # 192-10PK
Zoro # G1258941
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 4.29W INC
- Watts 4.29 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 192-10PK
- Zoro # G1258941
- UPC # 190735572023
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-1/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/16 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 192, Voltage 13V AC, Watts 4.29 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Full-Flow Oil Filter Base, 5-1/32x3-1/2In (OB1303)
- VDO MARINE OceanLink 7" NMEA 2000 Certified TFT Gateway - Black (A2C1865330001)
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7306)
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 (655-10PK)
- LUMAPRO Miniature Lamp, 1.2W, T1 1/2, 12V, PK10 (2721-10PK)
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 (1828-10PK)
- LUMAPRO Miniature Lamp, 46, 1.6W, T3 1/4, 6.3V, PK10 (46-10PK)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies