Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1895, G4 1/2, 14V, PK10
Mfr # 1895-10PK
Zoro # G3216403
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3.78W INC
- Watts 3.78 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1895-10PK
- Zoro # G3216403
- UPC # 190735570791
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 19/32" |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2249K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1895, Voltage 14V AC, Watts 3.78 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 04-12 Chevrolet Colorado Corner Lights Black (2LC-COL04JM-TM)
- DONALDSON Fuel Filter, Spin-On, P502143 (P502143)
- PERKO Spare Waste Cap W/ O-Ring (1269DP099A)
- WALKER EXHAUST Exhaust Muffler, 17197 (17197)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 785, 8.0W, T2 1/4, 6V (785-1)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1966)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies