Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1873, 6.0W, T3 1/4, 28V, PK10
Mfr # 1873-10PK
Zoro # G2174767
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 5.6W INC
- Watts 5.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1873-10PK
- Zoro # G2174767
- UPC # 190735571118
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 21/64" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1873, Voltage 28V AC, Watts 5.6 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Indl Hydraulic Applications, A02A60T (A02A60T)
- LUMAPRO Miniature Lamp, 120MB-1, T2 1/2,120V (120MB-1)
- BEP MARINE BEP 85A Remote Switching Continuous Duty Solenoid (1002204)
- ELLIOTT AUTO SUPPLY GAL50 Blend Antifreeze (619527)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V (788-1)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- ILC Replacement for LIGHT-TECH 442 (442 LIGHT-TECH)
- Lumapro Vehicle Bulbs & Lenses