Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1818, 4.0W, T3 1/4, 24V, PK10
Mfr # 1818-10PK
Zoro # G3057704
original price:
$13.97
8% off
new price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 4.08W INC
- Watts 4.08 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1818-10PK
- Zoro # G3057704
- UPC # 190735571620
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-3/16" |
Max Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 42 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1818, Voltage 24V AC, Watts 4.08 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RTROFT KT WHT 5/6""W 7.6W (RL56069S1EWHR)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 36-39IN, BLACK VINYL, SET OF 2 (45250)
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 (363-10PK)
- LUMAPRO Mini Lamp, 1176, 8.3/17W, S8, 12.8V, PK10 (1176-10PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- ILB GOLD Indicator Lamp, Replacement For Cec Industries 130MB (WW-EY6B-9)
- Lumapro Automotive Lighting