Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1813, 1.0W, T3 1/4, PK10
Mfr # 1813-10PK
Zoro # G1269931
original price:
$6.38
8% off
new price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.44W INC
- Watts 1.44 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1813-10PK
- Zoro # G1269931
- UPC # 190735570920
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 3/8 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 10 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1813, Voltage 14.4V AC, Watts 1.44 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Clamp-Dgm 2 1/8, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M218 (M218)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- SHURHOLD Serious Pad Cleaner - 12oz (30803)
- WILLIAMS 10Ton 1-5/8In Strk Mini Btl Jk (3M10T160)
- LUMAPRO Miniature Lamp, 757, 2.2W, T3 1/4, 28V, PK10 (757-10PK)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 (1895-10PK)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3427)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies