Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1662, S8, 28V, PK10
Mfr # 1662-10PK
Zoro # G1734835
product price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 9.52/25.2W INC
- Watts 9.52 W, 25.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1662-10PK
- Zoro # G1734835
- UPC # 190735570777
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 75 lm, 402 lm, Light Technology Incandescent, Trade Number 1662, Voltage 28V AC, Watts 9.52 W, 25.2 W, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ALTEC 35330007 Hydraulic Filter Replacement (MF0057995)
- SAFEGUARD Bottle Jack, Steel, 20 Ton Capacity (61201)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- LUMAPRO Miniature Lamp, 85, 1.0W, T1 3/4, 28V, PK10 (85-10PK)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 (1196-10PK)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 46, 1.6W, T3 1/4, 6.3V, PK10 (46-10PK)
- ILC Replacement for Auto Workshop Supplies H11 replacement light bulb lamp (H11 AUTO WORKSHOP SUPPLIES)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies