Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1638, 29W, S8, 28V, PK10
Mfr # 1638-10PK
Zoro # G1117304
product price: $21.75
/pk 10, $2.18/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 28.56W INC
- Watts 28.56 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1638-10PK
- Zoro # G1117304
- UPC # 190735571019
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1638, Voltage 28V AC, Watts 28.56 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cylinder; Cab Door 21" x1" x1" (A-T249397)
- GATES Engine Cooling System Pressure Tester Adapter, 31410 (31410)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- SMC DOT Fitting, Male Tee, 1/2", 1/4", 1/2" (KV2Y13-07-37S)
- LUMAPRO Miniature Lamp, 906, 9.3W, T5, 13V, PK10 (906-10PK)
- LUMAPRO Miniature Incand. Bulb, 20W, S8, 28V, PK10 (1204)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 1873, 6.0W, T3 1/4, 28V, PK10 (1873-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10 (86-10PK)
- LUMAPRO Miniature Lamp, 46, 1.6W, T3 1/4, 6.3V, PK10 (46-10PK)
- Lumapro Vehicle Bulbs & Lenses