Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1493, 18W, S8, 6.5V, PK10
Mfr # 1493-10PK
Zoro # G0535376
product price: $62.59
/pk 10, $6.26/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 17.875W INC
- Watts 17.875 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1493-10PK
- Zoro # G0535376
- UPC # 190735570876
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 289 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1493, Voltage 6.5V AC, Watts 17.875 W, Bulb Beam Angle Not Applicable, Rated Life 100 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel FilterWater Seperator (FS1287)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- PAI Switch, Low Pressure, A/C, 1/4Nc (LST-3633)
- ANCO N-Series Refill Wiper Refill, N-14R (N-14R)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 (904-10PK)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- HELLA Bulb 2721 12V 1.2W W2X4.6D T1.5 (2) Ash Tray Light, 2721Tb (2721TB)
- Lumapro Automotive Lighting