Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10
Mfr # 147-10PK
Zoro # G0506231
original price:
$7.28
8% off
new price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 3.01W INC
- Watts 3.01 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 147-10PK
- Zoro # G0506231
- UPC # 190735571385
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 147, Voltage 7V AC, Watts 3.01 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6840)
- HOPKINS Hopkins 09516 Three-Way Never Fade Level (09516)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- ILB GOLD Replacement For International Lighting, 27010-1376 Solenoid - Switch (27010-1376 SOLENOID - SWITCH)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- LUMAPRO Miniature Lamp, 785, 8.0W, T2 1/4, 6V (785-1)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- LUMAPRO Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (3157NA-10PK)
- LUMAPRO Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V (9007LL)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- URO PARTS 72-73 PORSCHE 911:FRONT RIGHT (91163194800)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies