Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1450, 1.0W, G3 1/2, 24V, PK10
Mfr # 1450-10PK
Zoro # G2763634
original price:
$12.75
9% off
new price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 0.84W INC
- Watts 0.84 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1450-10PK
- Zoro # G2763634
- UPC # 190735571422
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Bulb Dia. | 1/2 in |
Overall Length | 15/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 3 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1450, Voltage 24V AC, Watts 0.84 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Multi-Use Truck Rack (HTMULT)
- ILC Replacement for MITSUBISHI M001T80481 STARTER (M001T80481 STARTER)
- SCANSTRUT Scanstrut Horizontal Cable Seal f/Cables 6-10mm (DS-H10)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- ILC Replacement for Physio-control Life replacement light bulb lamp, 10PK (LIFE PACK 6 PHYSIO-CONTROL)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies