Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10
Mfr # 1446-10PK
Zoro # G1677085
product price: $6.55
/pk 10, $0.66/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 2.4W INC
- Watts 2.4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1446-10PK
- Zoro # G1677085
- UPC # 190735572276
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 15/16" |
Bulb Dia. | 1/2 in |
Overall Length | 15/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2380K, Lumens 21 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1446, Voltage 12V AC, Watts 2.4 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Front Wiper Blade, 23 3/4 24.5" x2" x1" (A-AL153661)
- ILC Replacement For CATERPILLAR GC40K ALTERNATOR (GC40K ALTERNATOR)
- KEN-TOOL Truck Wrench Handle (TR5)
- GAITHER TOOL CO 24 Ton Air Service Jack (G432024)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- LUMAPRO Miniature Lamp, 222, 0.6W, TL3, 2.2V, PK10 (222-10PK)
- LUMAPRO Miniature Lamp, 1.2W, T1 1/2, 12V, PK10 (2721-10PK)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- Lumapro Vehicle Bulbs & Lenses