Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1408, 1.3W, T3 1/4, 10V, PK10
Mfr # 1408-10PK
Zoro # G1676062
original price:
$9.87
8% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.3W INC
- Watts 1.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1408-10PK
- Zoro # G1676062
- UPC # 190735571347
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 10 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1408, Voltage 10V AC, Watts 1.3 W, Bulb Beam Angle Not Applicable, Rated Life 250 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4086 - 1997-2006 Wrangler Plastic Retainer, Attaches To Back Glass (D4086)
- MTD Wheel-Complete 9X2 (734-04007A)
- MICKEY THOMPSON P255/60R15 ET STREET R (90000024642)
- GROTE Hs Butt, Poly, 22-18 Ga PK100 (83-3150)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 1813, 1.0W, T3 1/4, PK10 (1813-10PK)
- LUMAPRO Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10 (211-2-10PK)
- LUMAPRO Miniature Lamp, 98, 8.0W, G6, 13V, PK10 (98-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- LUMAPRO Miniature Lamp, 1196, 37W, RP11, 12.5V, PK10 (1196-10PK)
- ILC Replacement for U-C Lite 455 replacement light bulb lamp, 10PK (455 U-C LITE)
- Lumapro Automotive Lighting