Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 131, 0.1W, G3 1/2, 1.3V, PK10
Mfr # 131-10PK
Zoro # G3295817
product price: $5.55
/pk 10, $0.55/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 0.13W INC
- Watts 0.13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 131-10PK
- Zoro # G3295817
- UPC # 190735572016
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 15/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 1 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 131, Voltage 1.3V AC, Watts 0.13 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 4321 Circuit Breaker Switch Panel 4 Position - Gray w/12V Soc (4321)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- TOPDON 3000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS3000)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- LUMAPRO Miniature Lamp, 1835, 3.0W, T3 1/4, 55V, PK10 (1835-10PK)
- LUMAPRO Mini Lamp, 194R, 3.8W, T3 1/4, 14V, PK10 (194R-10PK)
- LUMAPRO Mini Lamp, 1892, 2.0W, T3 1/4, 14.4V, PK10 (1892-10PK)
- LUMAPRO Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 (328-10PK)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- ILC Replacement For LIGHT BULB LAMP 344 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2W23-2)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies