Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1308, 16W, B6, 28V, PK10
Mfr # 1308-10PK
Zoro # G1211962
original price:
$19.78
9% off
new price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape B6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 15.68W INC
- Watts 15.68 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1308-10PK
- Zoro # G1211962
- UPC # 190735570234
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 201 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1308, Voltage 28V AC, Watts 15.68 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41436 (41436)
- AUTOTEX Adapter Plate, Dry Pantograph (200241)
- SUPERIOR ELECTRIC 2" x 50' ft High Visibility Conspicuity DOT-C2 Approved Reflective Safety Tape - 6" Red / 6" White (RVA1553)
- BOSCH Cabin Air Filter, P3600WS (P3600WS)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 (464-10PK)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- ILC Replacement For LIGHT BULB LAMP 1488 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2U8S-5)
- Lumapro Automotive Lighting