Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10
Mfr # 13-10PK
Zoro # G0457685
original price:
$5.58
8% off
new price: $5.09
/pk 10, $0.51/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G3-1/2
- Bulb Base Type Miniature Screw (E10)
- Wattage Equivalency 1.11W INC
- Watts 1.11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 13-10PK
- Zoro # G0457685
- UPC # 190735570739
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 15/16" |
Max Overall Bulb Length | 15/16" |
Overall Length | 15/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 11 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 13, Voltage 3.7V AC, Watts 1.11 W, Bulb Beam Angle Not Applicable, Rated Life 15 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Fuel & Trans Line Disc Set Kit59 (648650)
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 25 A (CB211-25)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- LUMAPRO Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10 (73-10PK)
- LUMAPRO Miniature Lamp, 585, 1.1W, T3 1/4, 28V, PK10 (585-10PK)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- LUMAPRO Miniature Lamp, 9005LL, 65W, T4, 12.8V (9005LL)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- LUMAPRO Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10 (55-10PK)
- LUMAPRO Miniature Lamp, 74, 1.4W, T1 3/4, 14V, PK10 (74-10PK)
- Lumapro Automotive Lighting