Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1.2W, T1 1/2, 12V, PK10
Mfr # 2721-10PK
Zoro # G1015655
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-1/2
- Bulb Base Type Glass Wedge (W2x4.6d)
- Wattage Equivalency 1.2W INC
- Watts 1.2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2721-10PK
- Zoro # G1015655
- UPC # 190735578742
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 51/64" |
Light Bulb Dia. | 3/16" |
Max Overall Bulb Length | 51/64" |
Overall Length | 51/64 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2x4.6d), Bulb Housing Glass, Bulb Shape T1-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2402K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 2721, Voltage 12V AC, Watts 1.2 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Ford, 2008 F250 5.4L Starter (2008 F250 5.4L STARTER)
- CHAMPION SPARK PLUGS Spark Plug, RH10C (130-195)
- METRA ELECTRONICS STEERING WHEEL INTERFACE (AXSWC)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- LUMAPRO Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10 (3457-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- LUMAPRO Mini Incand. Bulb, 1876, 9.0W, T5, 3.5V, PK10 (1876-10PK)
- ILC Replacement For CEC INDUSTRIES 570 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VXR-0)
- Lumapro Automotive Lighting