Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 120MB-1, T2 1/2,120V
Mfr # 120MB-1
Zoro # G1445726
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 0.1W INC
- Watts 0.1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 120MB-1
- Zoro # G1445726
- UPC # 190735583050
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 21/64" |
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 3/16 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 5 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 120MB-1, Voltage 120V AC, Watts 0.1 W, Bulb Beam Angle Not Applicable, Rated Life 7,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 185-5-04 41in Lo-Side Box, Steel (185-5-04)
- AFTERMARKET Roll Pin, 10 MM x 40 MM, 5PK (A-P10X40-AI)
- ILC Replacement For Napa, 2446423 Starter (244-6423 STARTER)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- LUMAPRO Miniature Lamp, 98, 8.0W, G6, 13V, PK10 (98-10PK)
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 (464-10PK)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- ILC Replacement for Eiko 161-bp replacement light bulb lamp, 10PK (161-BP EIKO)
- Lumapro Automotive Lighting