Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1203, 20W, S8, 28V, PK10
Mfr # 1203-10PK
Zoro # G2655231
product price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 19.88W INC
- Watts 19.88 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1203-10PK
- Zoro # G2655231
- UPC # 190735570425
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1203, Voltage 28V AC, Watts 19.88 W, Bulb Beam Angle Not Applicable, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- ARP BB CHEVY 3/8 X 1.670 SS HEADER STUD KIT (400-1403)
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- RANCH HAND 17-C F250/F350/F450/F550 LEGEND GRILLE GUARD (GGF201BL1)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- WAGNER BP11004 Standard Series Dome Light Bulb (W31-BP11004)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies