Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1142, 18W, S8, 12.8V, PK10
Mfr # 1142-10PK
Zoro # G3384525
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 18.43W INC
- Watts 18.43 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1142-10PK
- Zoro # G3384525
- UPC # 190735571330
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1142, Voltage 12.8V AC, Watts 18.43 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- MAIN FILTER FILTREC A150G10 Hydraulic Filter Replacement (MF0058062)
- PERKO Spare Gas Cap W/ O-Ring And Cable (1270DPG99A)
- SEACHOICE Clips Battery-50 Amp (13651)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Miniature Lamp, 886, 50W, T3 1/4, 12.8V (886)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- LUMAPRO Mini Incand. Bulb, 1152, S8, 2.5W, PK10 (1810-10PK)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10 (67-10PK)
- ILC Replacement for EIKO 949 (949 EIKO)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies