Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1073, 23W, S8, 12.8V, PK10
Mfr # 1073-10PK
Zoro # G0456662
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 23.04W INC
- Watts 23.04 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1073-10PK
- Zoro # G0456662
- UPC # 190735571033
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2715K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1073, Voltage 12.8V AC, Watts 23.04 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Hose, 350-54718 (350-54718)
- JR PRODUCTS 12V INDICATOR LIGHT FOR SWITCH, RED/WHITE (12755)
- WIX FILTERS Cartridge Fuel Filter, 33143 (33143)
- GATES Serpentine V-Rib Belt K06 13/16 X 70 7/8 Roadmax Belt, 6K703Ap (6K703AP)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- ILB GOLD Marine Navigation Lamp, Replacement For Ge General Electric G.E F8T5/Cw (F8T5/CW)
- Lumapro Automotive Lighting