Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 1003, 12W, B6, 12.8V, PK10
Mfr # 1003-10PK
Zoro # G1347394
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape B6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 12.03W INC
- Watts 12.03 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 1003-10PK
- Zoro # G1347394
- UPC # 190735570913
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 19/32" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1003, Voltage 12.8V AC, Watts 12.03 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- GSP New Cv Axle #Gsp Ncv36062 Gsp (NCV36062)
- VELVAC Air Flipper Valve-Right Off (032233)
- STANDARD IGNITION PRE HEATER HOSE (DH6)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- LUMAPRO Miniature Lamp, 939, 5.4W, T5, 6V, PK10 (939-10PK)
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- ILC Replacement for Donsbulbs Grimes-684-24 replacement light bulb lamp (GRIMES-684-24 DONSBULBS)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies