Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Incandescent Bulb, 285 lm, 40W
Mfr # CE19-1PK
Zoro # G7249319
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape RP11
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 40W INC
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # CE19-1PK
- Zoro # G7249319
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-1/4" |
Max Overall Bulb Length | 2-1/4" |
Light Bulb Dia. | 1-3/8" |
Overall Length | 2 1/4 in |
Bulb Dia. | 1 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape RP11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 285 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number CE19, Voltage 36V AC, Watts 40 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57060Xp (57060XP)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2285 (7PK2285)
- BUSHWACKER 07-14 SILVERADO SB (6.5)/LB EXTEND-A-FENDER FENDER FLARES - REAR PAIR (40078-02)
- BLUE SEA SYSTEMS Blue Sea 7930 Contura II Switch SPST Black - OFF-(ON) (7930)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 (657-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- ILC Replacement For BULBRITE 63 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-0LDS-5)
- Lumapro Vehicle Bulbs & Lenses