Shop All Decorative Light Bulbs
Lumapro
Miniature Incandescent Bulb, 2 lm, 0.7W
Mfr # 6839-1PK
Zoro # G6551382
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Bulb 6839
- Average Bulb Life 1500/4000 hr.
- Light Distribution Spot
- Lighting Technology Incandescent
- Bulb Start Type Line Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6839-1PK
- Zoro # G6551382
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 23/64" |
Light Bulb Dia. | 1/8" |
Max Overall Bulb Length | 23/64" |
Overall Length | 23/64 in |
Bulb Dia. | 1/8 in |
Description
Incandescent Bulb, Bulb Base Type Midget Flanged (F3-6), Bulb Housing Glass, Bulb Shape T1, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 2 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6839, Voltage 28V AC, Watts 0.672 W, Bulb Beam Angle Not Applicable, Rated Life 4,000 hr, Dimmable No, For Enclosed Fixtures Yes, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Overall Length 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5 in. High, White (1018WH)
- FEIT ELECTRIC LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPG2560/927CA/FIL)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (335-10PK)
- LUMAPRO LUMAPRO 13W, B6 Miniature Incandescent Light Bulb (105-1PK)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- Lumapro Decorative Light Bulbs