Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 700 lm, 50W, Clear
Mfr # Q50G8/SCD
Zoro # G6581001
original price:
$5.14
6% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number Q50G8/SCD
- Average Bulb Life 1000/2600 hr.
- Light Bulb Dia. 1/2"
- Bulb Base Type 2-Pin (G8)
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # Q50G8/SCD
- Zoro # G6581001
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Bulb Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G8), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 50 W, Lumens 700 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q50G8/SCD, Voltage 120V AC, Watts 50 W, Rated Life 1,300 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- CURRENT GE LIGHTING 53 Watts, 2 Lamps, Electronic Ballast (GE232-120-RES)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C244-1)
- LUMAPRO LUMAPRO 1W, G3 1/2 Miniature Incandescent Light Bulb (1450-1PK)
- LUMAPRO Miniature LED Bulb, 53 lm, 0.6W, Clear (168LED-1PK)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C247-1)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- Lumapro Decorative Light Bulbs