Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 580 lm, 50W, Clear
Mfr # Q50T3/12V/CL-1PK
Zoro # G6524161
original price:
$3.97
19% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Amps 4170mA
- Max Overall Bulb Length 1-3/4"
- Trade Number Q50T3/12V/CL
- High Output No
- Watts 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # Q50T3/12V/CL-1PK
- Zoro # G6524161
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 3/8" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2/5 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 50 W, Lumens 850 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q50T3/12V/CL, Voltage 12V, Watts 50 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- DUAL-LITE Emergency, LED, Lght, Self-Diagnostics, Unv (CU2SQSD)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- LUMAPRO Miniature Halogen Bulb, 203 lm, 2.0W, Clear (G9LED)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- Lumapro Decorative Light Bulbs