Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 350 lm, 20W, Clear
Mfr # JC20-1PK
Zoro # G6555101
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color White
- Bulb Amps 1670mA
- Max. Overall Bulb Length 1-1/4"
- Lumens 352 lm
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # JC20-1PK
- Zoro # G6555101
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 3/8" |
Max Overall Bulb Length | 1-1/4" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 20 W, Lumens 352 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number JC20, Voltage 12V, Watts 20 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ILC Replacement for WESTINGHOUSE 3120 (03120 WESTINGHOUSE)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- Lumapro Decorative Light Bulbs