Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 240 lm, 60W, Clear
Mfr # Q25G9/CD-60W
Zoro # G6532552
original price:
$3.84
7% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Watts 60 W
- Light Bulb Dia. 1/2"
- Light Distribution Spot
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # Q25G9/CD-60W
- Zoro # G6532552
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 60 W, Lumens 780 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q25G9/CD-60W, Voltage 120V AC, Watts 60 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- LIFE+GEAR Mini Adventure Lantern (41-3973)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C242-1)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- LUMAPRO Miniature Halogen Bulb, 2350 lm, 100W (Q100T3/12V/CL)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- Lumapro Decorative Light Bulbs