Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 240 lm, 40W, Clear
Mfr # Q25G9/CD-40W
Zoro # G6532771
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
- Light Bulb Dia. 1/2"
- Bulb Housing Glass
- Lumens 480 lm
- Trade Number Q25G9/CD-40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # Q25G9/CD-40W
- Zoro # G6532771
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 40 W, Lumens 480 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q25G9/CD-40W, Voltage 120V AC, Watts 40 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- LUMAPRO LUMAPRO 8.4W, G6 Miniature Incandescent Light Bulb (304-1PK)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb, Lumens: 30 (C243-1)
- SATCO 11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack (S3964)
- Lumapro Decorative Light Bulbs