Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 2350 lm, 100W
Mfr # Q100T3/12V/CL
Zoro # G6523330
original price:
$3.15
6% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution Spot
- For Enclosed Fixtures No
- Bulb Shape T3
- Bulb Finish Clear
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # Q100T3/12V/CL
- Zoro # G6523330
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 3/8" |
Max Overall Bulb Length | 1-3/4" |
Bulb Dia. | 2/5 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 100 W, Lumens 2,350 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q100T3/12V/CL, Voltage 12V, Watts 100 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 14215 W, 3500 lm Linear Fluorescent Emergency Ballast (B30)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement for Light Bulb / Lamp JH 11w/860 replacement light bulb lamp (JH 11W/860 LIGHT BULB / LAMP)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Light Bulb (1630)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- LUMAPRO LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb (PR2-10PK)
- Lumapro Decorative Light Bulbs