Shop All Decorative Light Bulbs
Lumapro
Miniature Halogen Bulb, 230 lm, 5.0W, Clear
Mfr # JC20LED-1PK
Zoro # G6579568
original price:
$14.95
8% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- High Output No
- Bulb Housing Glass/Metal
- Shatter-Resistant No
- Replaces Bulb JC20
- Max. Overall Bulb Length 1-7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # JC20LED-1PK
- Zoro # G6579568
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/32" |
Light Bulb Dia. | 3/8" |
Max Overall Bulb Length | 1-7/32" |
Overall Length | 1 1/6 in |
Bulb Dia. | 3/8 in |
Description
LED,0.156 W,T4,2-Pin (G4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68793)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- Lumapro Decorative Light Bulbs