Shop All Decorative Light Bulbs
Lumapro
Miniature Fluorescent Bulb, 790 lm, 5.0W
Mfr # 475G31
Zoro # G6560342
original price:
$16.77
15% off
new price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Lumens 790 lm
- Light Color White
- Voltage 120V AC
- Max Overall Bulb Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 475G31
- Zoro # G6560342
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 12" |
Max. Overall Bulb Length | 12" |
Light Bulb Dia. | 5/8" |
Overall Length | 12 in |
Bulb Dia. | 5/8 in |
Nominal Length | 1 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 62, Color Temperature 4100K, Lumens 790 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 5 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Amps 108 mA, Bulb Start Type Line Voltage, High Output No, Overall Length 12 in, Rated Life 7,500 hr, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) (5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- LUMAPRO LUMAPRO 2W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-2PK)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- LUMAPRO LUMAPRO 1.7W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-10PK)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- LUMAPRO LUMAPRO 0.3W, T4 Miniature Neon Light Bulb (B7A-P 10PK)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- Lumapro Decorative Light Bulbs