Shop All Decorative Light Bulbs
Lumapro
Miniature Fluorescent Bulb, 435 lm, 8.0W
Mfr # 475G29
Zoro # G6545067
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 5/8"
- Bulb Base Type Miniature Bi-Pin (G5)
- Replaces Bulb F8T5WW
- Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 475G29
- Zoro # G6545067
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 12" |
Max Overall Bulb Length | 12" |
Bulb Dia. | 5/8 in |
Overall Length | 12 in |
Nominal Length | 1 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 53, Color Temperature 3000K, Lumens 435 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 8 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Amps 65 mA, Bulb Start Type Line Voltage, High Output No, Overall Length 12 in, Rated Life 7,500 hr, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- SIRIUS 14330 Gray Outdoor Weatherproof Pigtail Lampholder (SI716601)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- LUMAPRO LUMAPRO 20W, S8 Miniature Incandescent Light Bulb (1634)
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (21U499)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C246-1)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- Lumapro Decorative Light Bulbs