Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Mini Wall Pack, Polycarbonate, 42 W, 120 V (Discontinued)
Mfr # 4GWG5
Zoro # G1744224
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Photocell
- Voltage 120 V AC
- Width 10 3/4 in
- Height 5 3/8 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4GWG5
- Zoro # G1744224
- UPC # 190735581247
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 10 3/4 in |
Height | 5 3/8 in |
Length | 6 3/4 in |
Reflector Dia. | 12.5*12.1cm |
Fixture Height | 5 3/8 in |
Fixture Length | 6 3/4 in |
Fixture Width | 10 3/4 in |
Description
Compact Wall Pack, Lumens 3,200 lm, Fixture Wattage 42 W, Voltage 120 V AC, Light Distribution Shape Type IV, LED Replacement For 42W CFL, Fixture Sensor Type Photocell, Light Technology Compact Fluorescent, Color Temperature 4100K, Color Rendering Index 82, Height 5 3/8 in, Width 10 3/4 in, Includes Lamp Yes, Suggested Lamp Item No. 1PHA9, Lamp Watts 42 W, Rated Life 10,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.