Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Mini Wall Pack, Aluminum, 42W, 120V (Discontinued)
Mfr # 4GWG4
Zoro # G1531625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V AC
- Width 8 1/4 in
- Height 9 1/2 in
- Length 8 1/2 in
- Light Technology Compact Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 4GWG4
- Zoro # G1531625
- UPC # 190735581230
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 8 1/4 in |
Height | 9 1/2 in |
Length | 8 1/2 in |
Fixture Height | 9 1/2 in |
Fixture Width | 8 1/4 in |
Reflector Dia. | 22*20.2cm |
Fixture Length | 8 1/2 in |
Description
Compact Wall Pack, Lumens 3,200 lm, Fixture Wattage 42 W, Voltage 120 V AC, Light Distribution Shape Type IV, LED Replacement For 42W CFL, Fixture Sensor Type No Sensor Included, Light Technology Compact Fluorescent, Color Temperature 4100K, Color Rendering Index 82, Height 9 1/2 in, Width 8 1/4 in, Includes Lamp Yes, Suggested Lamp Item No. 1PHA9, Lamp Watts 42 W, Rated Life 10,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.