Shop All Security & Flood Lights
Lumapro
Mini Quartz Floodlight Fixture, 150w
Mfr # 3RB19
Zoro # G2196144
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Number of Heads 1
- Fixture Housing Color Bronze
- Fixture Length 5 in
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 3RB19
- Zoro # G2196144
- UPC # 190735579510
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Length | 5 in |
Fixture Height | 5 in |
Depth | 6 3/4 in |
Width | 5 in |
Fixture Width | 6 3/4 in |
Height | 5 in |
Length | 5 in |
Description
Floodlight, Lumens 2,800 lm, Fixture Wattage 150 W, Voltage 120V AC, LED Replacement For 150W HAL, Fixture Sensor Type No Sensor Included, Light Technology Halogen, Fixture Mounting Location Wall, Mount Type 1/2 in NPS Swivel Fits All Standard J-Box, Color Temperature 2950K, Height 5 in, Width 5 in, Depth 6 3/4 in, Includes Lamp Yes, Suggested Lamp Item No. 2V702, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Number of Lightheads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- AMAX LIGHTING Amax Lighting LEDPL3-BLK LED Puck Light, 3- 4W, 3000 CCT, 1080 Lums, 82 CRI, Black, 3 light kit (LEDPL3-BLK)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - White (40231)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- OVERTIME Light Flood Twin Motion Wht L-5999WH (OV109086)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- Lumapro Security & Flood Lights