Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V
Mfr # LT0524WB-A
Zoro # G2884865
original price:
$7.39
10% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Plastic Wedge (W2.1x4.9d)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LT0524WB-A
- Zoro # G2884865
- UPC # 190735578421
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 5/6 in |
Description
Miniature LED Bulb, Trade Number LT0524WB-A, Bulb Shape T1-3/4, Bulb Base Type Plastic Wedge (W2.1x4.9d), 24 Voltage, General Purpose, 0.4 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 20mA Bulb Amps, Average Bulb Life 30,000 hr., Light Color Amber, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-R)
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V (LM20220CS-W)
- LUMAPRO Mini LED Bulb, LM0506WB, 0.1W, T1 3/4, 6.3V (LM0506WB)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-WW)
- ILC Replacement for Philips F32t8/tl841/alto LED Replacement replacement light bulb lamp (F32T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- Lumapro LED Light Bulbs