Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V
Mfr # LMG12-A
Zoro # G2697195
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Midget Grooved (S4S/8)
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LMG12-A
- Zoro # G2697195
- UPC # 190735579411
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 5/6 in |
Description
Miniature LED Bulb, Trade Number LMG12-A, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.20mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Amber, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Coyote No 350 lm (88073)
- ILC Replacement for Eiko 49295 replacement light bulb lamp (49295 EIKO)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 5000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L850-CD1-U)
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 15 x 6 In. (ELA WG1)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- Lumapro LED Light Bulbs