Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V
Mfr # LMG-24-W
Zoro # G1355593
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T1-3/4
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LMG-24-W
- Zoro # G1355593
- UPC # 190735579428
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/16" |
Bulb Dia. | 1/4 in |
Overall Length | 1 5/6 in |
Description
Miniature LED Bulb, Trade Number LMG-24-W, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 24 Voltage, General Purpose, 0.4 Watts, Bulb Type Miniature, 0.18mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color White, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F13bx/830/eco replacement light bulb lamp (F13BX/830/ECO GE GENERAL ELECTRIC G.E)
- SYLVANIA 60 W A19 Incandescent - Clear - 8000 Hours - 595L - Medium Base - 120V (S2992)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- LUMAPRO Miniature Halogen Bulb, 2000 lm, 100W (Q100T3/24V/CL-1PK)
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- LUMAPRO Mini LED Bulb, L10X39, 0.2W, T3 1/4, 12V (L10X39-A)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-R)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4-HV)
- Lumapro LED Light Bulbs