Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM40F1WE26, 2.5W, G40
Mfr # LM40F1WE26-W
Zoro # G2630162
original price:
$54.72
20% off
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape G12
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LM40F1WE26-W
- Zoro # G2630162
- UPC # 190735574478
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Bulb Dia. | 1 1/2 in |
Overall Length | 2 5/6 in |
Description
LED,2.5 W,G12,Medium Screw (E26)
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-A)
- LUMAPRO Miniature LED Lamp, T6, Screw Base, 120 (L20120CS-G)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-R)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- Lumapro LED Light Bulbs