Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V
Mfr # LM2006CS-WW
Zoro # G2737673
original price:
$20.89
12% off
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LM2006CS-WW
- Zoro # G2737673
- UPC # 190735573990
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 5/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM2006CS-WW, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 6.3 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/6V, 6S6/6V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-W)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO LED Lamp, Mini, T6, E12, Red (L2024CS-R)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-W)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- Lumapro LED Light Bulbs