Shop All LED Light Bulbs
Lumapro
Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V
Mfr # LM2006CS-W
Zoro # G1381843
original price:
$17.75
9% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # LM2006CS-W
- Zoro # G1381843
- UPC # 190735573983
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 5/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM2006CS-W, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 6.3 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/6V, 6S6/6V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- IQ AMERICA LM-2402 Motion Security FloodLight 2100 Lumen 240 Degree 70' Detection Eave Wall Mount WH (LM2402WH)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- COOPER LIGHTING Wht Led Dual Fld Light (FT18VCW)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-A)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-R)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (LM10160MB-G)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- Lumapro LED Light Bulbs